Beli pressure gauge migishita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MIGISHITA Pressure Gauge Multi Purpose Model A Stand Type (Manometer/ Alat Ukur Tekanan)Deskripsi:-The case and cover are electro deposition coating excellent as corrosion resistance.-Can be used any of 3 major fluids (air, oil, water).-JIS B 7505-1 standard product.atribut:
- Case Shape: A
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- MIGISHITA Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Excellent durability.- Can not be used for steam.atribut:
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- MIGISHITA Stainless Steel Pressure GaugeDeskripsi:-Parts contacting with fluid are made of stainless steel and excellent in corrosion resistance.-JIS B 7505-1 standard product. -For medical goods, foods, and medicinal industry.-It can also be used for high temperature fluids.atribut:
- Accuracy: ±1.6%FS
- Case Shape: A
- Size: 75mm
- Connection size: G3/8B
- Bourdon Tube Materials: Stainless Steel (SUS304)
- Socket Materials: Stainless Steel (SUS304)
- NAC Stud Bolt Socket (Mata Sock)Deskripsi:-Use it for implantation with the stud bolt impact wrench.-After completion of tightening, rotate the impact wrench backward to only pull out the socket while leaving the bolt implanted.-Pin, ringatribut:
- Input Drive: 9.5mm
- Total Length: 42mm
- Accessories: Pin, ring
- MIGISHITA Multi Purpose Pressure Gauge Model A in GlycerinDeskripsi:-Grycerin-filled pressure gauges can be used under severe conditions where intense vibrations and pulsation exist.-Installed to a hydraulic pump or machining equipment.-JIS B 7505-1 standard product.atribut:
- Accuracy: 1.6% FS
- Case Shape: A
- Size: 60mm
- Connection size: G1/4B
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- MIGISHITA Accessory for Pressure Gaugeatribut:
- Material: Brass
- Thread Length (mm): 20
- Total Length (mm): 40
- Mounting Screw (d1 x d2): G3/8 x G1/2
- MIGISHITA Tasimeter Model A Stand TypeDeskripsi:-Micro pressure gauge can measure low pressure which cannot be measured with Bourdon pipe pressure gauge. -Mainly for gas and gaseous product.atribut:
- Precision: ±1 Gradations
- Case Shape: A
- Connection size: G3/8B
- Chamber Materials: Brass
- Purpose of Use: Mainly for gas and gaseous product.
- Stock Materials: Brass
- NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- MIGISHITA Tasimeter Model A Stand Typeatribut:
- Material: Chamber: Brass, Stock: Brass
- Pressure Range (kPa): 0 to 30
- Minimum Scale (kPa): 0.5
- Nominal Name: AT3/8 x 75 x 30kPa
- Accuracy: +-1 gradation
- Case Shape: A
- Connection size: G3/8B
- Purpose of Use: Mainly for gas and gaseous product.
- Size (mm): 75
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Deskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Deskripsi:-By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.atribut:
- Case Shape: A
- Bourdon Pipe Materials: Stainless Steel (SUS316)
- Stock Materials: Stainless Steel (SUS316)
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)Deskripsi:-Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.atribut:
- Precision: ±3% FS
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
Daftar Harga pressure gauge migishita Terbaru October 2026
| MIGISHITA Pressure Gauge Multi Purpose Model A Stand Type (Manometer/ Alat Ukur Tekanan) | Rp229.900 |
| MIGISHITA Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp449.900 |
| MIGISHITA Stainless Steel Pressure Gauge | Rp1.999.900 |
| NAC Stud Bolt Socket (Mata Sock) | Rp179.900 |
| MIGISHITA Multi Purpose Pressure Gauge Model A in Glycerin | Rp1.199.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| MIGISHITA Accessory for Pressure Gauge | Rp209.900 |
| MIGISHITA Tasimeter Model A Stand Type | Rp1.499.900 |
| NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan) | Rp2.999.900 |
| MIGISHITA Tasimeter Model A Stand Type | Rp1.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102624315-3.jpg)
/P102615168-1.jpg)

/P102758676-2.jpg)

/P102636903-1.jpg)


/puP102029930-2.jpg)

/apP105017385-8.jpg)


/ntP102845857-2.jpg)
/b1P101000397-4.jpg)
/d1P103193469-2.jpg)
/P102615645-1.jpg)

/P102606805-1.jpg)
/7fP103177267-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)